Crouse Hinds (Eaton) T37 SA Copper-Free Aluminum Form 7 Type T Threaded Conduit Body, 1 Inch | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type T Threaded Conduit Body, 1 Inch - T37 SA
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type T Threaded Conduit Body, 1 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T37 SA
    SKU: 88074784
    $46.99
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T37 SA
    • Application Pull Outlet for Conductors
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    Product Overview:
    1 inch NPT aluminum Type T Form 7 conduit body
    Copper-Free Aluminum Form 7 Type T Threaded Conduit Body