Crouse Hinds (Eaton) Copper-Free Aluminum Form 7 Type T Threaded Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type T Threaded Conduit Body
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type T Threaded Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 T threaded conduit outlet body with copper-free aluminum finish.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Pull Outlet for Conductors
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Materials Copper-Free Aluminum
    • Series Form 7
    • For Use With Blank Covers
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    Price
    T27 SA
    88074775
    3/4 in.
    $
    31
    .88
    /
    EA
    88074775
    Trade Size (Inches)
    3/4 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    $
    31
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T17 SA
    88074767
    1/2 in.
    $
    27
    .08
    /
    EA
    88074767
    Trade Size (Inches)
    1/2 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    $
    27
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T67 SA
    88074797
    2 in.
    $
    143
    .77
    /
    EA
    88074797
    Trade Size (Inches)
    2 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    $
    143
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T37 SA
    88074784
    1 in.
    $
    46
    .99
    /
    EA
    88074784
    Trade Size (Inches)
    1 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    $
    46
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T57 SA
    88074793
    1-1/2 in.
    $
    93
    .26
    /
    EA
    88074793
    Trade Size (Inches)
    1-1/2 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    $
    93
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T47 SA
    88074790
    1-1/4 in.
    3-3/16 W x 7-7/16 L x 2-5/16 H in
    Crouse-Hinds; Eaton
    7-7/16 in.
    1-1/4 in.
    3-3/16
    $
    69
    .82
    /
    EA
    88074790
    Trade Size (Inches)
    1-1/4 in.
    Size
    3-3/16 W x 7-7/16 L x 2-5/16 H in
    Brand or Series
    Crouse-Hinds; Eaton
    Length
    7-7/16 in.
    Hub Size (Inches)
    1-1/4 in.
    Width (Inches)
    3-3/16
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    $
    69
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T87 SA
    91025134
    5-3/4 W x 12-1/16 L x 4-3/8 H in
    Crouse-Hinds; Eaton
    12-1/16 in.
    3 in.
    5-3/4
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations
    NEMA 3R
    Aluminum; Electrogalvanized
    $
    353
    .20
    /
    EA
    91025134
    Trade Size (Inches)
    Size
    5-3/4 W x 12-1/16 L x 4-3/8 H in
    Brand or Series
    Crouse-Hinds; Eaton
    Length
    12-1/16 in.
    Hub Size (Inches)
    3 in.
    Width (Inches)
    5-3/4
    Additional Features
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations
    Enclosure Type (Nema)
    NEMA 3R
    Material Finish
    Aluminum; Electrogalvanized
    $
    353
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074775 SKU, 88074775 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    Price
    $
    31
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074767 SKU, 88074767 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    Price
    $
    27
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074797 SKU, 88074797 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    Price
    $
    143
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074784 SKU, 88074784 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    Price
    $
    46
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074793 SKU, 88074793 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    Price
    $
    93
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074790 SKU, 88074790 ANALYTICS...
    Brand or Series
    Crouse-Hinds; Eaton
    Length
    7-7/16 in.
    Hub Size (Inches)
    1-1/4 in.
    Width (Inches)
    3-3/16
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    Price
    $
    69
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91025134 SKU, 91025134 ANALYTICS...
    Brand or Series
    Crouse-Hinds; Eaton
    Length
    12-1/16 in.
    Hub Size (Inches)
    3 in.
    Width (Inches)
    5-3/4
    Additional Features
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations
    Enclosure Type (Nema)
    NEMA 3R
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    353
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available