Crouse Hinds (Eaton) Copper-Free Aluminum Form 7 Type LR Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type LR Conduit Body
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type LR Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 conduit bodies, covers and gaskets provide access to conductors for pulling, splicing, maintenance, and future changes and upgrades. They allow connection of straight conduit runs, branch conduit runs and 90° bends.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Cover and Gasket Cover
    • Materials Copper-Free Aluminum
    • For Use With Covers
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Additional Features
    Material Finish
    Price
    LR17 SA
    88073360
    1/2 in.
    $
    20
    .96
    /
    EA
    88073360
    Trade Size (Inches)
    1/2 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Additional Features
    Material Finish
    $
    20
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR37 SA
    88073368
    1 in.
    $
    39
    .20
    /
    EA
    88073368
    Trade Size (Inches)
    1 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Additional Features
    Material Finish
    $
    39
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR27 SA
    88073364
    3/4 in.
    $
    24
    .75
    /
    EA
    88073364
    Trade Size (Inches)
    3/4 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Additional Features
    Material Finish
    $
    24
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR67 SA
    88073380
    2 in.
    $
    129
    .34
    /
    EA
    88073380
    Trade Size (Inches)
    2 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Additional Features
    Material Finish
    $
    129
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR87 SA
    91025137
    5-3/4 W x 10-1/2 L x 4-3/8 H in
    Condulet
    10-1/2 in.
    3 in.
    5-3/4
    LR
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations; Form 7 has exclusive snaptight and
    Aluminum; Electrogalvanized
    $
    313
    .62
    /
    EA
    91025137
    Trade Size (Inches)
    Size
    5-3/4 W x 10-1/2 L x 4-3/8 H in
    Brand or Series
    Condulet
    Length
    10-1/2 in.
    Hub Size (Inches)
    3 in.
    Width (Inches)
    5-3/4
    Fitting Type
    LR
    Additional Features
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations; Form 7 has exclusive snaptight and
    Material Finish
    Aluminum; Electrogalvanized
    $
    313
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR57 SA
    88073376
    3-9/16 W x 7-1/8 L x 2-9/16 H in
    Condulet
    7-1/8 in.
    1-1/2
    3-9/16
    LR
    Aluminum; Electrogalvanized
    $
    77
    .68
    /
    EA
    88073376
    Trade Size (Inches)
    Size
    3-9/16 W x 7-1/8 L x 2-9/16 H in
    Brand or Series
    Condulet
    Length
    7-1/8 in.
    Hub Size (Inches)
    1-1/2
    Width (Inches)
    3-9/16
    Fitting Type
    LR
    Additional Features
    Material Finish
    Aluminum; Electrogalvanized
    $
    77
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073360 SKU, 88073360 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Additional Features
    Material Finish
    Price
    $
    20
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073368 SKU, 88073368 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Additional Features
    Material Finish
    Price
    $
    39
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073364 SKU, 88073364 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Additional Features
    Material Finish
    Price
    $
    24
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073380 SKU, 88073380 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Additional Features
    Material Finish
    Price
    $
    129
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91025137 SKU, 91025137 ANALYTICS...
    Brand or Series
    Condulet
    Length
    10-1/2 in.
    Hub Size (Inches)
    3 in.
    Width (Inches)
    5-3/4
    Fitting Type
    LR
    Additional Features
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations; Form 7 has exclusive snaptight and
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    313
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073376 SKU, 88073376 ANALYTICS...
    Brand or Series
    Condulet
    Length
    7-1/8 in.
    Hub Size (Inches)
    1-1/2
    Width (Inches)
    3-9/16
    Fitting Type
    LR
    Additional Features
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    77
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available