Crouse Hinds (Eaton) LL67 SA Copper-Free Aluminum Form 7 Type LL Conduit Body, 2 inch | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type LL Conduit Body, 2 inch - LL67 SA
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type LL Conduit Body, 2 inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LL67 SA
    SKU: 88073306
    $129.34
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LL67 SA
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Cover and Gasket Cover
    • Materials Copper-Free Aluminum
    Product Overview:
    2 inch LL aluminum Form 7 conduit body.
    Copper-Free Aluminum Form 7 Type LL Conduit Body