Crouse Hinds (Eaton) Copper-Free Aluminum Form 7 Type LL Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type LL Conduit Body
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type LL Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 conduit bodies, covers and gaskets provide access to conductors for pulling, splicing, maintenance, and future changes and upgrades. They allow connection of straight conduit runs, branch conduit runs and 90° bends.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Cover and Gasket Cover
    • Materials Copper-Free Aluminum
    • For Use With Covers
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    LL67 SA
    88073306
    2 in.
    $
    129
    .34
    /
    EA
    88073306
    Trade Size (Inches)
    2 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    $
    129
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LL17 SA
    88073286
    1/2 in.
    $
    20
    .96
    /
    EA
    88073286
    Trade Size (Inches)
    1/2 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    $
    20
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LL57 SA
    88073302
    1-1/2 in.
    $
    77
    .68
    /
    EA
    88073302
    Trade Size (Inches)
    1-1/2 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    $
    77
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LL27 SA
    88073290
    3/4 in.
    $
    24
    .75
    /
    EA
    88073290
    Trade Size (Inches)
    3/4 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    $
    24
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LL37 SA
    88073294
    1 in.
    $
    39
    .20
    /
    EA
    88073294
    Trade Size (Inches)
    1 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    $
    39
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LL47 SA
    88073299
    NEMA 3R
    3-3/16 W x 6-1/2 L x 2-5/16 H in
    Condulet
    6-1/2 in.
    1-1/4 in.
    3-3/16
    LL
    Aluminum; Electrogalvanized
    $
    59
    .39
    /
    EA
    88073299
    Trade Size (Inches)
    Enclosure Type (Nema)
    NEMA 3R
    Size
    3-3/16 W x 6-1/2 L x 2-5/16 H in
    Brand or Series
    Condulet
    Length
    6-1/2 in.
    Hub Size (Inches)
    1-1/4 in.
    Width (Inches)
    3-3/16
    Fitting Type
    LL
    Material Finish
    Aluminum; Electrogalvanized
    $
    59
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LL87 SA
    91025138
    5-3/4 W x 10-1/2 L x 4-3/8 H in
    Condulet
    10-1/2 in.
    3 in.
    5-3/4
    LL
    Aluminum; Electrogalvanized
    $
    313
    .62
    /
    EA
    91025138
    Trade Size (Inches)
    Enclosure Type (Nema)
    Size
    5-3/4 W x 10-1/2 L x 4-3/8 H in
    Brand or Series
    Condulet
    Length
    10-1/2 in.
    Hub Size (Inches)
    3 in.
    Width (Inches)
    5-3/4
    Fitting Type
    LL
    Material Finish
    Aluminum; Electrogalvanized
    $
    313
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073306 SKU, 88073306 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    129
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073286 SKU, 88073286 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    20
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073302 SKU, 88073302 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    77
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073290 SKU, 88073290 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    24
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073294 SKU, 88073294 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    39
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073299 SKU, 88073299 ANALYTICS...
    Size
    3-3/16 W x 6-1/2 L x 2-5/16 H in
    Brand or Series
    Condulet
    Length
    6-1/2 in.
    Hub Size (Inches)
    1-1/4 in.
    Width (Inches)
    3-3/16
    Fitting Type
    LL
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    59
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91025138 SKU, 91025138 ANALYTICS...
    Size
    5-3/4 W x 10-1/2 L x 4-3/8 H in
    Brand or Series
    Condulet
    Length
    10-1/2 in.
    Hub Size (Inches)
    3 in.
    Width (Inches)
    5-3/4
    Fitting Type
    LL
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    313
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available