Crouse Hinds (Eaton) LB67 SA Copper-Free Aluminum Form 7 Type LB Threaded Conduit Body, 2 Inch | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type LB Threaded Conduit Body, 2 Inch - LB67 SA
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type LB Threaded Conduit Body, 2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LB67 SA
    SKU: 88073190
    $129.34
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LB67 SA
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Body Type LB
    • Connection Type Threaded
    • Cover and Gasket Cover
    • Materials Copper-Free Aluminum
    Product Overview:
    2 inch LB Form 7 aluminum thread rigid outlet body.