Crouse Hinds (Eaton) Copper-Free Aluminum Form 7 Type LB Threaded Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type LB Threaded Conduit Body
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type LB Threaded Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 conduit bodies, covers and gaskets provide access to conductors for pulling, splicing, maintenance, and future changes and upgrades. They allow connection of straight conduit runs, branch conduit runs and 90° bends.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Body Type LB
    • Connection Type Threaded
    • Cover and Gasket Cover
    • Materials Copper-Free Aluminum
    • Series Form 7
    • For Use With Covers
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    LB27 SA
    88073167
    3/4 in.
    $
    24
    .75
    /
    EA
    88073167
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    24
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB37 SA
    88073174
    1 in.
    $
    39
    .20
    /
    EA
    88073174
    Trade Size (Inches)
    1 in.
    Additional Features
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    39
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB57 SA
    88073185
    1-1/2 in.
    $
    77
    .66
    /
    EA
    88073185
    Trade Size (Inches)
    1-1/2 in.
    Additional Features
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    77
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB87 SA
    88073199
    3 in.
    $
    305
    .03
    /
    EA
    88073199
    Trade Size (Inches)
    3 in.
    Additional Features
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    305
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB47 SA
    88073181
    1-1/4 in.
    $
    59
    .63
    /
    EA
    88073181
    Trade Size (Inches)
    1-1/4 in.
    Additional Features
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    59
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB67 SA
    88073190
    2 in.
    $
    129
    .34
    /
    EA
    88073190
    Trade Size (Inches)
    2 in.
    Additional Features
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    129
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB107 SA
    91025131
    NEMA 3R
    7-1/16 W x 12-11/16 L in
    Condulet
    12-11/16 in.
    4 in.
    7-1/16
    Aluminum; Electrogalvanized
    $
    570
    .66
    /
    EA
    91025131
    Trade Size (Inches)
    Additional Features
    Enclosure Type (Nema)
    NEMA 3R
    Size
    7-1/16 W x 12-11/16 L in
    Brand or Series
    Condulet
    Length
    12-11/16 in.
    Hub Size (Inches)
    4 in.
    Width (Inches)
    7-1/16
    Material Finish
    Aluminum; Electrogalvanized
    $
    570
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB17 SA
    88073160
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations; Form 7 has exclusive snaptight and
    NEMA 3R
    2-1/4 W x 4-9/16 L in
    Condulet
    4-9/16 in.
    1/2 in.
    2-1/4
    Aluminum; Electrogalvanized
    $
    20
    .98
    /
    EA
    88073160
    Trade Size (Inches)
    Additional Features
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations; Form 7 has exclusive snaptight and
    Enclosure Type (Nema)
    NEMA 3R
    Size
    2-1/4 W x 4-9/16 L in
    Brand or Series
    Condulet
    Length
    4-9/16 in.
    Hub Size (Inches)
    1/2 in.
    Width (Inches)
    2-1/4
    Material Finish
    Aluminum; Electrogalvanized
    $
    20
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073167 SKU, 88073167 ANALYTICS...
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    24
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073174 SKU, 88073174 ANALYTICS...
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    39
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073185 SKU, 88073185 ANALYTICS...
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    77
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073199 SKU, 88073199 ANALYTICS...
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    305
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073181 SKU, 88073181 ANALYTICS...
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    59
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073190 SKU, 88073190 ANALYTICS...
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    129
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91025131 SKU, 91025131 ANALYTICS...
    Enclosure Type (Nema)
    NEMA 3R
    Size
    7-1/16 W x 12-11/16 L in
    Brand or Series
    Condulet
    Length
    12-11/16 in.
    Hub Size (Inches)
    4 in.
    Width (Inches)
    7-1/16
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    570
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88073160 SKU, 88073160 ANALYTICS...
    Enclosure Type (Nema)
    NEMA 3R
    Size
    2-1/4 W x 4-9/16 L in
    Brand or Series
    Condulet
    Length
    4-9/16 in.
    Hub Size (Inches)
    1/2 in.
    Width (Inches)
    2-1/4
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    20
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available