Crouse Hinds (Eaton) Copper-Free Aluminum Form 7 Type C Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type C Conduit Body
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type C Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 conduit bodies, covers and gaskets provide access to conductors for pulling, splicing, maintenance, and future changes and upgrades. They allow connection of straight conduit runs, branch conduit runs and 90° bends.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Provide for access to conductors for maintenance and future; Provide taps for branch conduit runs; Pull Outlet for
    • Materials Copper-Free Aluminum
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    C17 SA
    88068937
    1/2 in.
    $
    20
    .98
    /
    EA
    88068937
    Trade Size (Inches)
    1/2 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    20
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C87 SA
    88068968
    3 in.
    $
    313
    .62
    /
    EA
    88068968
    Trade Size (Inches)
    3 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    313
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C27 SA
    88068941
    3/4 in.
    $
    24
    .75
    /
    EA
    88068941
    Trade Size (Inches)
    3/4 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    24
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C37 SA
    88068948
    1 in.
    $
    39
    .20
    /
    EA
    88068948
    Trade Size (Inches)
    1 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    39
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C67 SA
    88068960
    NEMA 3, NEMA 4
    3 W x 9-3/16 L x 3-1/8 H in
    Condulet
    9-3/16 in.
    2 in.
    3
    Aluminum; Electrogalvanized
    $
    129
    .34
    /
    EA
    88068960
    Trade Size (Inches)
    Enclosure Type (Nema)
    NEMA 3, NEMA 4
    Size
    3 W x 9-3/16 L x 3-1/8 H in
    Brand or Series
    Condulet
    Length
    9-3/16 in.
    Hub Size (Inches)
    2 in.
    Width (Inches)
    3
    Material Finish
    Aluminum; Electrogalvanized
    $
    129
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C57 SA
    88068956
    NEMA 3, NEMA 4
    2-7/16 W x 8-3/16 L x 2-9/16 H in
    Condulet
    8-3/16 in.
    1-1/2
    2-7/16
    Aluminum; Electrogalvanized
    $
    77
    .68
    /
    EA
    88068956
    Trade Size (Inches)
    Enclosure Type (Nema)
    NEMA 3, NEMA 4
    Size
    2-7/16 W x 8-3/16 L x 2-9/16 H in
    Brand or Series
    Condulet
    Length
    8-3/16 in.
    Hub Size (Inches)
    1-1/2
    Width (Inches)
    2-7/16
    Material Finish
    Aluminum; Electrogalvanized
    $
    77
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88068937 SKU, 88068937 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    20
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88068968 SKU, 88068968 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    313
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88068941 SKU, 88068941 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    24
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88068948 SKU, 88068948 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    39
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88068960 SKU, 88068960 ANALYTICS...
    Size
    3 W x 9-3/16 L x 3-1/8 H in
    Brand or Series
    Condulet
    Length
    9-3/16 in.
    Hub Size (Inches)
    2 in.
    Width (Inches)
    3
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    129
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88068956 SKU, 88068956 ANALYTICS...
    Size
    2-7/16 W x 8-3/16 L x 2-9/16 H in
    Brand or Series
    Condulet
    Length
    8-3/16 in.
    Hub Size (Inches)
    1-1/2
    Width (Inches)
    2-7/16
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    77
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available