Crouse Hinds (Eaton) FD22 SA Copper-Free Aluminum FD 2-Gang Box with (1) 3/4 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum FD 2-Gang Box with (1) 3/4 in. Hub - FD22 SA
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum FD 2-Gang Box with (1) 3/4 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FD22 SA
    SKU: 88072343
    $72.92
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):2-1/2 in.
    No. of Hubs:1
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FD22 SA
    • Box Depth (Inches) 2-1/2 in.
    • Hub Size (Inches) 3/4
    • Materials Copper-Free Aluminum
    Product Overview:
    2-Gang copper-free aluminum 2-1/2 in. deep cast FD box with (1) 3/4 in. hub.
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit