Crouse Hinds (Eaton) EYS11 SA Hazardous Location Sealing Fitting, Copper Free Aluminum, Rigid/IMC Conduit, Vertical/Horizontal, Female, 1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Sealing Fitting, Copper Free Aluminum, Rigid/IMC Conduit, Vertical/Horizontal, Female, 1/2 in. - EYS11 SA
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Sealing Fitting, Copper Free Aluminum, Rigid/IMC Conduit, Vertical/Horizontal, Female, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS11 SA
    SKU: 88072217
    $33.84
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Listings - Approvals:CSA; NEC/CEC; UL
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS11 SA
    • Gender Female
    • Mounting Style Vertical/Horizontal
    • Type Hazardous Location, Female
    • Listings - Approvals CSA; NEC/CEC; UL
    Product Overview:
    Eaton® EYS Series Explosionproof Conduit Sealing Fitting, Ductile Iron/Feraloy Iron Alloy (Body); Feraloy Iron Alloy/Steel (Plug); Steel (Removable Nipple), Listings - Approvals: CSA; NEC/CEC; UL, Trade Size (Inches): 1/2 in, Female