Crouse Hinds (Eaton) UNY705 SA Explosion-Proof Male Conduit Union, Copper Free Aluminum, Rigid/IMC Conduit, 2-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Male Conduit Union, Copper Free Aluminum, Rigid/IMC Conduit, 2-1/2 in. - UNY705 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Male Conduit Union, Copper Free Aluminum, Rigid/IMC Conduit, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNY705 SA
    SKU: 88074949
    $239.46
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Listings - Approvals:CEC; CSA; NEC; UL
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNY705 SA
    • Gender Male
    • Type Explosion-Proof, Male
    • Listings - Approvals CEC; CSA; NEC; UL
    • Materials Copper Free Aluminum
    Product Overview:
    Eaton® UNY Explosionproof Union, Feraloy Iron Alloy, Listings - Approvals: CEC; CSA; NEC; UL, Trade Size (Inches): 2-1/2 in, Male