Crouse Hinds (Eaton) UNY215 SA Explosion-Proof Male Conduit Union, Copper Free Aluminum, Rigid/IMC Conduit, 1/2 to 3/4 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Male Conduit Union, Copper Free Aluminum, Rigid/IMC Conduit, 1/2 to 3/4 in. - UNY215 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Male Conduit Union, Copper Free Aluminum, Rigid/IMC Conduit, 1/2 to 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNY215 SA
    SKU: 25193426
    $34.78
    Checking Pricing
         
    Trade Size (Inches):1/2 to 3/4 in.
    Listings - Approvals:CSA Standard C22.2 No. 30; NEC/CEC; UL Standard 1203
    Gender:Female to Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNY215 SA
    • Gender Female to Male
    • Type Explosion-Proof, Male
    • Listings - Approvals CSA Standard C22.2 No. 30; NEC/CEC; UL Standard 1203
    • Materials Copper Free Aluminum
    Product Overview:
    Eaton® UNY Explosionproof Union, Aluminum, Listings - Approvals: CSA Standard C22.2 No. 30; NEC/CEC; UL Standard 1203, Trade Size (Inches): 3/4 to 1/2 in, Female to Male, Throat Type: Non-Insulated