Crouse Hinds (Eaton) UNF506 Explosion-Proof Female Conduit Union, Feraloy Alloy, Rigid/IMC Conduit, 1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Female Conduit Union, Feraloy Alloy, Rigid/IMC Conduit, 1-1/2 in. - UNF506
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Female Conduit Union, Feraloy Alloy, Rigid/IMC Conduit, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNF506
    SKU: 88074882
    $148.91
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Gender:Female
    Listings - Approvals:CEC; CSA; NEC; UL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNF506
    • Gender Female
    • Type Explosion-Proof, Female
    • Listings - Approvals CEC; CSA; NEC; UL
    • Materials Feraloy Iron Alloy
    Product Overview:
    Eaton® UNF Explosionproof Union, Feraloy Iron Alloy, Listings - Approvals: CEC; CSA; NEC; UL, Trade Size (Inches): 1-1/2 in, Female