Crouse Hinds (Eaton) UNF1005 Explosion-Proof Female Conduit Union, Feraloy Alloy, Rigid/IMC Conduit, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Female Conduit Union, Feraloy Alloy, Rigid/IMC Conduit, 4 in. - UNF1005
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Female Conduit Union, Feraloy Alloy, Rigid/IMC Conduit, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNF1005
    SKU: 88074865
    $424.24
    Checking Pricing
         
    Size:4 in
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNF1005
    • Gender Female
    • Size 4 in
    • Type Explosion-Proof, Female
    Product Overview:
    Eaton® Crouse-Hinds® Conduit Union, Feraloy Iron Alloy; Steel