Crouse Hinds (Eaton) Hazardous Location Elbow, Copper Free Aluminum, 90°, Rigid/IMC Conduit, Male/Female | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Elbow, Copper Free Aluminum, 90°, Rigid/IMC Conduit, Male/Female
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Elbow, Copper Free Aluminum, 90°, Rigid/IMC Conduit, Male/Female

    Manufacturer: Crouse Hinds (Eaton)
         

    Copper-free aluminum elbows are installed in conduit run or in box or fitting hub to change the direction in threaded rigid conduit run by 90° or when terminating at a box or fitting.

    Elbows are explosionproof and dust-ignitionproof.
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    • Type Hazardous Location, Male/Female
    • Bend (Degree) 90
    • Materials Copper Free Aluminum
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Listings - Approvals
    Trade Size (Inches)
    Gender
    Price
    EL196 SA
    88071158
    EL
    1/2 in.
    Female; Male
    $
    29
    .07
    /
    EA
    88071158
    Listings - Approvals
    EL
    Trade Size (Inches)
    1/2 in.
    Gender
    Female; Male
    $
    29
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EL296 SA
    88071164
    EL; NEC/CEC
    3/4 in.
    Female; Male
    $
    32
    .61
    /
    EA
    88071164
    Listings - Approvals
    EL; NEC/CEC
    Trade Size (Inches)
    3/4 in.
    Gender
    Female; Male
    $
    32
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88071158 SKU, 88071158 ANALYTICS...
    Gender
    Female; Male
    Price
    $
    29
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88071164 SKU, 88071164 ANALYTICS...
    Gender
    Female; Male
    Price
    $
    32
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available