Crouse Hinds (Eaton) EYSX3 SA Hazardous Location Sealing Fitting, Copper Free Aluminum, Expanded Fill, Female, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Sealing Fitting, Copper Free Aluminum, Expanded Fill, Female, 1 in. - EYSX3 SA
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Sealing Fitting, Copper Free Aluminum, Expanded Fill, Female, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYSX3 SA
    SKU: 95031211
    $48.45
    Checking Pricing
         
    Listings - Approvals:CEC; CSA; NEC; UL
    Trade Size (Inches):1 in.
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYSX3 SA
    • Gender Female
    • Mounting Style Vertical/Horizontal
    • Type Hazardous Location, Expanded Fill
    • Listings - Approvals CEC; CSA; NEC; UL
    Product Overview:
    Eaton® EYSX Series Explosionproof Conduit Sealing Fitting, Listings - Approvals: CEC; CSA; NEC; UL, Trade Size (Inches): 1 in, Female, Throat Type: Insulated
    Copper-Free Aluminum/Ductile Iron/Feraloy Iron Alloy (Body); Copper-Free Aluminum/Feraloy Iron Alloy/Steel (Closure)