Arlington 931 Copper-Free Aluminum Die Cast AnyBODY™ Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 3/4 Inch | Graybar Store
Arlington - Copper-Free Aluminum Die Cast AnyBODY™ Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 3/4 Inch - 931
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Die Cast AnyBODY™ Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 3/4 Inch

    Manufacturer: Arlington
    Manufacturer #: 931
    SKU: 25067201
    $11.10
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 931
    • Body Type LB, LL, LR, T, C
    • Connection Type Threaded and Set-Screw
    • Cover and Gasket Yes
    • Materials Copper-Free Aluminum Die Cast
    • Series AnyBODY
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3/4 in. Copper-Free aluminum die cast AnyBODY™ Type LB combination Threaded/Set-Screw conduit body with cover and gasket.