Arlington 935 Copper-Free Aluminum Die Cast AnyBODY™ Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 2 Inch | Graybar Store
Arlington - Copper-Free Aluminum Die Cast AnyBODY™ Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 2 Inch - 935
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Die Cast AnyBODY™ Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 2 Inch

    Manufacturer: Arlington
    Manufacturer #: 935
    SKU: 25067208
    $52.19
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 935
    • Body Type LB, LL, LR, T, C
    • Connection Type Threaded and Set-Screw
    • Cover and Gasket Yes
    • Materials Copper-Free Aluminum Die Cast
    • Series AnyBODY
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2 in. copper-free aluminum die cast AnyBODY™ Type LB combination Threaded/Set-Screw conduit body with cover and gasket.
    • 10W horn with built-in non-polarized capacitor
    • All metal weather proof construction for indoor or outdoor use
    • Universal swivel mount base
    • Beige enamel finish