Crouse Hinds (Eaton) TB65 Copper-Free Aluminum Condulet® Type TB Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Condulet® Type TB Conduit Body - TB65
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Condulet® Type TB Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TB65
    SKU: 25217693
    $66.36
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Material:Die Cast Copper Free Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TB65
    • Application Rigid/IMC/EMT Conduit
    • Body Type TB
    • Material Die Cast Copper Free Aluminum
    Product Overview:
    2inch rigid type TB conduit body with aluminum finish. Gasket and Cover.