Crouse Hinds (Eaton) FSCT2 SA Copper-Free Aluminum Cast FS 1-Gang Box, 3/4 in. Hub Each End/Side Hub | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Cast FS 1-Gang Box, 3/4 in. Hub Each End/Side Hub - FSCT2 SA
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Cast FS 1-Gang Box, 3/4 in. Hub Each End/Side Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FSCT2 SA
    SKU: 90004177
    $57.42
    Checking Pricing
         
    Box Depth (Inches):1-7/8 in.
    Hub Size (Inches):3/4
    No. of Gangs:1-Gang
    No. of Hubs:(1) Each End/(1) Side
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FSCT2 SA
    • Box Depth (Inches) 1-7/8 in.
    • Hub Size (Inches) 3/4
    • Materials Copper-Free Aluminum
    Product Overview:
    1-Gang copper-free aluminum 1-7/8 in. deep cast FS box with (1) 3/4 in. each end and (1) 3/4 in. hub on the side.
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit