Burndy YC4C4 Copper Crimpit™ | Graybar Store
Burndy - Copper Crimpit™ - YC4C4
+ / - Hover over image to Zoom
Other Views

    Copper Crimpit™

    Manufacturer: Burndy
    Manufacturer #: YC4C4
    SKU: 88048828
    $7.09
    Checking Pricing
         
    Color Code:Natural
    Wire Size:8 AWG Solid to 4 AWG Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YC4C4
    • Color Code Natural
    • Finish Copper Plated
    • Wire Size 8 AWG Solid to 4 AWG Stranded
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Crimpit™ connector for 6 AWG solid to 4 AWG stranded main conductor and 8 AWG solid to 4 AWG stranded tap conductor.
    Burndy's Type YC-C copper connector is a range-taking C shape compression connector for making taps or parallel copper connections from #12 solid to 4/0 stranded conductor.