Encore Wire MC ALUM 12/2 250FT CL-H A SPL MC-LED™ Cable, Copper Conductor With Aluminum Armor, 12/2, 250 ft. Coil | Graybar Store
Encore Wire - MC-LED™ Cable, Copper Conductor With Aluminum Armor, 12/2, 250 ft. Coil - MC ALUM 12/2 250FT CL-H A SPL
+ / - Hover over image to Zoom
Other Views

    MC-LED™ Cable, Copper Conductor With Aluminum Armor, 12/2, 250 ft. Coil

    Manufacturer: Encore Wire
    Manufacturer #: MC ALUM 12/2 250FT CL-H A SPL
    SKU: 25760024
    $123.63
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # MC ALUM 12/2 250FT CL-H A SPL
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Volts 277/480V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Conductor With Aluminum Armor, Conductor Size: 12 AWG, No. of Conductors: 2, Length: 250 Coil ft, Wire Colors: Black/White