Encore Wire MC ALUM LED 12/2 SOL OR/GY 250C MC-LED™ Cable, Copper Conductor With Aluminum Armor, 12/2, Gray/Orange, 250 ft. Coil | Graybar Store
Encore Wire - MC-LED™ Cable, Copper Conductor With Aluminum Armor, 12/2, Gray/Orange, 250 ft. Coil - MC ALUM LED 12/2 SOL OR/GY 250C
+ / - Hover over image to Zoom
Other Views

    MC-LED™ Cable, Copper Conductor With Aluminum Armor, 12/2, Gray/Orange, 250 ft. Coil

    Manufacturer: Encore Wire
    Manufacturer #: MC ALUM LED 12/2 SOL OR/GY 250C
    SKU: 25691561
    $308.11
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft. Coil
    Wire Colors:Gray/Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # MC ALUM LED 12/2 SOL OR/GY 250C
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Volts 277/480V
    • Wire Colors Gray/Orange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MC-LED Lighting Cable, Copper Conductor With Aluminum Armor, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 277/480 V, Length: 250 Coil ft., Wire Colors: Gray/Orange