Encore Wire MCSG MC/AC-12/2-CU-AL GRD 250CL SMARTGROUND™ MC Cable, Copper Conductor With Aluminum Armor, Black/White, 12/2, 1000 ft. Reel | Graybar Store
Encore Wire - SMARTGROUND™ MC Cable, Copper Conductor With Aluminum Armor, Black/White, 12/2, 1000 ft. Reel - MCSG MC/AC-12/2-CU-AL GRD 250CL
+ / - Hover over image to Zoom
Other Views

    SMARTGROUND™ MC Cable, Copper Conductor With Aluminum Armor, Black/White, 12/2, 1000 ft. Reel

    Manufacturer: Encore Wire
    Manufacturer #: MCSG MC/AC-12/2-CU-AL GRD 250CL
    SKU: 25257642
    $147.18
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # MCSG MC/AC-12/2-CU-AL GRD 250CL
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Volts 277/480V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SMARTGROUND™ Copper Conductor With Aluminum Armor, Conductor Size: 12 AWG, No. of Conductors: 2, Length: 250 Coil ft, Wire Colors: Black/White