Encore Wire MCSG MC/AC-12/2-CU 277V BRN/GRY 1000R SMARTGROUND™ MC Cable, Copper Conductor With Aluminum Armor, Brown/Grey, 12/2, 1000 ft. Reel | Graybar Store
Encore Wire - SMARTGROUND™ MC Cable, Copper Conductor With Aluminum Armor, Brown/Grey, 12/2, 1000 ft. Reel - MCSG MC/AC-12/2-CU 277V BRN/GRY 1000R
+ / - Hover over image to Zoom
Other Views

    SMARTGROUND™ MC Cable, Copper Conductor With Aluminum Armor, Brown/Grey, 12/2, 1000 ft. Reel

    Manufacturer: Encore Wire
    Manufacturer #: MCSG MC/AC-12/2-CU 277V BRN/GRY 1000R
    SKU: 25245166
    $533.75
    Checking Pricing
         
    Wire Colors:Brown/Gray
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # MCSG MC/AC-12/2-CU 277V BRN/GRY 1000R
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Volts 277/480V
    • Wire Colors Brown/Gray
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Smartground™ MC Cable, Copper Conductor With Aluminum Armor, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 277/480 V, Length: 1000 Reel ft., Wire Colors: Brown/Gray