Encore Wire THHN-750MCM-YEL-ENW-CUT REEL SuperSlick Elite® THHN Wire, Stranded, Cut Reel, Yellow, 750 MCM | Graybar Store
Encore Wire - SuperSlick Elite® THHN Wire, Stranded, Cut Reel, Yellow, 750 MCM - THHN-750MCM-YEL-ENW-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SuperSlick Elite® THHN Wire, Stranded, Cut Reel, Yellow, 750 MCM

    Manufacturer: Encore Wire
    Manufacturer #: THHN-750MCM-YEL-ENW-CUT REEL
    SKU: 25796431
    $17.03
    Checking Pricing
         
    Color:Yellow
    Conductor Material:Bare Copper
    Conductor Size:750 MCM
    No. of Conductors:61
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # THHN-750MCM-YEL-ENW-CUT REEL
    • Color Yellow
    • No. of Conductors 61
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 750 MCM
    • Solid/Stranded Stranded
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    SUPERSLICK ELITE® Copper Conductor, Yellow, Conductor Size: 750 MCM, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 61