Encore Wire THHN-10-SOL-WHT-ENW-2500R SuperSlick Elite® THHN Wire, Solid, White, 10 AWG, 2500 ft. Reel | Graybar Store
Encore Wire - SuperSlick Elite® THHN Wire, Solid, White, 10 AWG, 2500 ft. Reel - THHN-10-SOL-WHT-ENW-2500R
+ / - Hover over image to Zoom
Other Views

    SuperSlick Elite® THHN Wire, Solid, White, 10 AWG, 2500 ft. Reel

    Manufacturer: Encore Wire
    Manufacturer #: THHN-10-SOL-WHT-ENW-2500R
    SKU: 25796050
    Price pending
    Checking Pricing
         
    Color:White
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
    No. of Conductors:1
    Length:2500 ft. Reel
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # THHN-10-SOL-WHT-ENW-2500R
    • Color White
    • No. of Conductors 1
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Length 2500 ft. Reel
    • Solid/Stranded Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SUPERSLICK ELITE® Copper Conductor, White, Conductor Size: 10 AWG, Solid/Stranded: Solid, Wire Type: THHN, No. of Conductors: 1