Encore Wire THHN-14-STR-BLK-ENW-2500R SuperSlick Elite® THHN Wire, Stranded, Black, 14 AWG, 2500 ft. Reel | Graybar Store
Encore Wire - SuperSlick Elite® THHN Wire, Stranded, Black, 14 AWG, 2500 ft. Reel - THHN-14-STR-BLK-ENW-2500R
+ / - Hover over image to Zoom
Other Views

    SuperSlick Elite® THHN Wire, Stranded, Black, 14 AWG, 2500 ft. Reel

    Manufacturer: Encore Wire
    Manufacturer #: THHN-14-STR-BLK-ENW-2500R
    SKU: 25795999
    Price pending
    Checking Pricing
         
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:19
    Length:2500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # THHN-14-STR-BLK-ENW-2500R
    • Color Black
    • No. of Conductors 19
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Length 2500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SUPERSLICK ELITE® Copper Conductor, Black, Conductor Size: 14 AWG, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 19