Southwire 60051099 XHHW Building Wire, 2/0 AWG, Black | Graybar Store
Southwire - XHHW Building Wire, 2/0 AWG, Black - 60051099
+ / - Hover over image to Zoom
Other Views

    XHHW Building Wire, 2/0 AWG, Black

    Manufacturer: Southwire
    Manufacturer #: 60051099
    SKU: 25783805
    $1.52
    Checking Pricing
         
    Color:Black
    Conductor Material:Copper
    Conductor Size:2/0 AWG
    No. of Conductors:19
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 60051099
    • Color Black
    • No. of Conductors 19
    • Wire Type XHHW-2
    • Conductor Material Copper
    • Conductor Size 2/0 AWG
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SIMpull® Copper Conductor, Black, Conductor Size: 2/0 AWG, Solid/Stranded: Stranded, Wire Type: XHHW-2, No. of Conductors: 19