Southwire 56938899 Underground Service Entrance Cable, Copper Conductor, 8/3 | Graybar Store
Southwire - Underground Service Entrance Cable, Copper Conductor, 8/3 - 56938899
+ / - Hover over image to Zoom
Other Views

    Underground Service Entrance Cable, Copper Conductor, 8/3

    Manufacturer: Southwire
    Manufacturer #: 56938899
    SKU: 25783696
    $2.34
    Checking Pricing
         
    Color:Black
    Conductor Material:Copper
    Conductor Size:8 AWG
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 56938899
    • Color Black
    • No. of Conductors 3
    • Wire Type RHH/RHW-2
    • Conductor Material Copper
    • Conductor Size 8 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Conductor, Black, Conductor Size: 8 AWG, Solid/Stranded: Stranded, Wire Type: RHH/RHW-2, No. of Conductors: 3