Southwire 56938999 Underground Service Entrance Cable, Copper Conductor, 4/3 | Graybar Store
Southwire - Underground Service Entrance Cable, Copper Conductor, 4/3 - 56938999
+ / - Hover over image to Zoom
Other Views

    Underground Service Entrance Cable, Copper Conductor, 4/3

    Manufacturer: Southwire
    Manufacturer #: 56938999
    SKU: 25783693
    $3.92
    Checking Pricing
         
    Color:Black
    Conductor Material:Copper
    Conductor Size:4 AWG
    No. of Conductors:3
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 56938999
    • Color Black
    • No. of Conductors 3
    • Wire Type RHH/RHW-2
    • Conductor Material Copper
    • Conductor Size 4 AWG
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Conductor, Black, Conductor Size: 4 AWG, Solid/Stranded: Stranded, Wire Type: RHH/RHW-2, No. of Conductors: 3