Encore Wire THHN-4-STR-RED-ENW-CUT REEL SuperSlick Elite® THHN Wire, Stranded, Cut Reel, Red, 4 AWG | Graybar Store
Encore Wire - SuperSlick Elite® THHN Wire, Stranded, Cut Reel, Red, 4 AWG - THHN-4-STR-RED-ENW-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SuperSlick Elite® THHN Wire, Stranded, Cut Reel, Red, 4 AWG

    Manufacturer: Encore Wire
    Manufacturer #: THHN-4-STR-RED-ENW-CUT REEL
    SKU: 25759898
    $0.76
    Checking Pricing
         
    Color:Red
    Conductor Material:Bare Copper
    Conductor Size:4 AWG
    No. of Conductors:19
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # THHN-4-STR-RED-ENW-CUT REEL
    • Color Red
    • No. of Conductors 19
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 4 AWG
    • Solid/Stranded Stranded
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    SUPERSLICK ELITE® Copper Conductor, Red, Conductor Size: 4 AWG, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 19