Encore Wire THHN-4/0-STR-GRN-ENW-CUT REEL SuperSlick Elite® THHN Wire, Stranded, Cut Reel, Green, 4/0 AWG | Graybar Store
Encore Wire - SuperSlick Elite® THHN Wire, Stranded, Cut Reel, Green, 4/0 AWG - THHN-4/0-STR-GRN-ENW-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SuperSlick Elite® THHN Wire, Stranded, Cut Reel, Green, 4/0 AWG

    Manufacturer: Encore Wire
    Manufacturer #: THHN-4/0-STR-GRN-ENW-CUT REEL
    SKU: 25727244
    $4.60
    Checking Pricing
         
    Color:Green
    Conductor Material:Bare Copper
    Conductor Size:4/0 AWG
    No. of Conductors:19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # THHN-4/0-STR-GRN-ENW-CUT REEL
    • Color Green
    • No. of Conductors 19
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 4/0 AWG
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    SUPERSLICK ELITE® Copper Conductor, Green, Conductor Size: 4/0 AWG, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 19