Southwire THHN-6-STR-GRN-SOU-CUT REEL THHN Stranded Building Wire, Cut Reel, 6 AWG, Green | Graybar Store
Southwire - THHN Stranded Building Wire, Cut Reel, 6 AWG, Green - THHN-6-STR-GRN-SOU-CUT REEL
+ / - Hover over image to Zoom
Other Views

    THHN Stranded Building Wire, Cut Reel, 6 AWG, Green

    Manufacturer: Southwire
    Manufacturer #: THHN-6-STR-GRN-SOU-CUT REEL
    SKU: 25724162
    $0.47
    Checking Pricing
         
    Color:Green
    Conductor Material:Copper
    Conductor Size:6 AWG
    No. of Conductors:19
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # THHN-6-STR-GRN-SOU-CUT REEL
    • Color Green
    • No. of Conductors 19
    • Wire Type THHN
    • Conductor Material Copper
    • Conductor Size 6 AWG
    • Solid/Stranded Stranded
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Copper Conductor, Green, Conductor Size: 6 AWG, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 19