Southwire 11589905 THHN Building Wire, Solid, 12 AWG, Red, 2500 ft. Reel | Graybar Store
Southwire - THHN Building Wire, Solid, 12 AWG, Red, 2500 ft. Reel - 11589905
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, Solid, 12 AWG, Red, 2500 ft. Reel

    Manufacturer: Southwire
    Manufacturer #: 11589905
    SKU: 25724131
    $296.38
    Checking Pricing
         
    Color:Red
    Conductor Material:Copper
    Conductor Size:12 AWG
    No. of Conductors:1
    Length:2500 Reel ft.
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 11589905
    • Color Red
    • No. of Conductors 1
    • Wire Type THHN
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 2500 Reel ft.
    • Solid/Stranded Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Conductor, Red, Conductor Size: 12 AWG, Solid/Stranded: Solid, Wire Type: THHN, No. of Conductors: 1