Southwire 58120101 THHN Building Wire, Stranded, 10 AWG, Black/Blue/Red/White, 2500 ft. Reel | Graybar Store
Southwire - THHN Building Wire, Stranded, 10 AWG, Black/Blue/Red/White, 2500 ft. Reel - 58120101
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, Stranded, 10 AWG, Black/Blue/Red/White, 2500 ft. Reel

    Manufacturer: Southwire
    Manufacturer #: 58120101
    SKU: 25629892
    Price pending
    Checking Pricing
         
    Color:Black, Blue, Red and White
    Conductor Material:Copper
    Conductor Size:10 AWG
    No. of Conductors:19
    Length:2500 Reel ft.
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 58120101
    • Color Black, Blue, Red and White
    • No. of Conductors 19
    • Wire Type THHN
    • Conductor Material Copper
    • Conductor Size 10 AWG
    • Length 2500 Reel ft.
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Conductor, Black/Blue/Red/White, Conductor Size: 10 AWG, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 19