Southwire THHN 12 STR YL 2000 SIMPULL COILPAK THHN Building Wire, Stranded, 12 AWG, Yellow, 2000 ft. Coil | Graybar Store
Southwire - THHN Building Wire, Stranded, 12 AWG, Yellow, 2000 ft. Coil - THHN 12 STR YL 2000 SIMPULL COILPAK
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, Stranded, 12 AWG, Yellow, 2000 ft. Coil

    Manufacturer: Southwire
    Manufacturer #: THHN 12 STR YL 2000 SIMPULL COILPAK
    SKU: 25530716
    $322.36
    Checking Pricing
         
    Color:Yellow
    Conductor Material:Copper
    Conductor Size:12 AWG
    No. of Conductors:19
    Length:2000 ft. Coil
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # THHN 12 STR YL 2000 SIMPULL COILPAK
    • Color Yellow
    • No. of Conductors 19
    • Wire Type THHN
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 2000 ft. Coil
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SIMpull® CoilPAK® Copper Conductor, Yellow, Conductor Size: 12 AWG, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 19