Southwire TPCLF-1/0-GY-AMI-CUT REEL Copper Conductor FT4-Flame | Graybar Store
Southwire - Copper Conductor FT4-Flame - TPCLF-1/0-GY-AMI-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Conductor FT4-Flame

    Manufacturer: Southwire
    Manufacturer #: TPCLF-1/0-GY-AMI-CUT REEL
    SKU: 25105083
    $4.15
    Checking Pricing
         
    Additional Features:Tinned Copper
    Color:Grey
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # TPCLF-1/0-GY-AMI-CUT REEL
    • Color Grey
    • Additional Features Tinned Copper
    • Packaging Cut Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    TelcoFlex® lV Copper Conductor, Grey, Packaging: Cut Reel, TelcoHyde