Southwire TPCL-8-GY-AMI-CUT REEL Copper Conductor FT4-Flame | Graybar Store
Southwire - Copper Conductor FT4-Flame - TPCL-8-GY-AMI-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Conductor FT4-Flame

    Manufacturer: Southwire
    Manufacturer #: TPCL-8-GY-AMI-CUT REEL
    SKU: 22083274
    $0.87
    Checking Pricing
         
    Color:Grey
    Additional Features:Tinned Copper
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # TPCL-8-GY-AMI-CUT REEL
    • Color Grey
    • Category None
    • Type Indoor Cable
    • Additional Features Tinned Copper
    • Flammability Rating Non-Plenum
    • Gauge 6 AWG
    • Packaging Cut Reel
    • Country of Origin US - USA
    Product Overview:
    TelcoFlex® III Copper Conductor, Grey, Packaging: Cut Reel, TelcoHyde