Southwire TPCL-1/0-GN-AMI-CUT REEL Copper Conductor FT4-Flame | Graybar Store
Southwire - Copper Conductor FT4-Flame - TPCL-1/0-GN-AMI-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Conductor FT4-Flame

    Manufacturer: Southwire
    Manufacturer #: TPCL-1/0-GN-AMI-CUT REEL
    SKU: 22083094
    $3.68
    Checking Pricing
         
    Color:Green
    Additional Features:Tinned Copper
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # TPCL-1/0-GN-AMI-CUT REEL
    • Color Green
    • Type Indoor Cable
    • Additional Features Tinned Copper
    • Flammability Rating Riser
    • Gauge 6 AWG
    • Packaging Cut Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    TelcoFlex® III Copper Conductor, Green, Packaging: Cut Reel, TelcoHyde