Burndy YST2525 Copper Compression T-Coupler | Graybar Store
Burndy - Copper Compression T-Coupler - YST2525
+ / - Hover over image to Zoom
Other Views

    Copper Compression T-Coupler

    Manufacturer: Burndy
    Manufacturer #: YST2525
    SKU: 88049219
    $75.08
    Checking Pricing
         
    Wire Size:1/0 Str AWG
    Color Code:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YST2525
    • Color Code Pink
    • Finish Electro Tin Plated
    • Wire Size 1/0 Str AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hytee™ Copper Compression T-Coupler, Wire Size: 1/0 Str AWG, Color Code: Pink, Finish: Electro Tin-Plated