Burndy Y3931RCMPCTKIT Copper Compression Reducing Adapter Kit | Graybar Store
Burndy - Copper Compression Reducing Adapter Kit - Y3931RCMPCTKIT
+ / - Hover over image to Zoom
Other Views

    Copper Compression Reducing Adapter Kit

    Manufacturer: Burndy
    Manufacturer #: Y3931RCMPCTKIT
    SKU: 25591256
    $33.96
    Checking Pricing
         
    Wire Size:750 kcmil
    Length:2.26 in.
    Use With:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y3931RCMPCTKIT
    • Length 2.26 in.
    • Materials Copper
    • Wire Size 750 kcmil
    • Use With Copper
    • Country of Origin US - USA
    Product Overview:
    HYPRESS™ Y39 Copper Compression Reducing Adapter Kit, Wire Size: 750 kcmil, Length: 2.26 in, Copper