Burndy YSR26FX4CFXLTCKITC Copper Compression Reducer Splice Kit, Code And Flex | Graybar Store
Burndy - Copper Compression Reducer Splice Kit, Code And Flex - YSR26FX4CFXLTCKITC
+ / - Hover over image to Zoom
Other Views

    Copper Compression Reducer Splice Kit, Code And Flex

    Manufacturer: Burndy
    Manufacturer #: YSR26FX4CFXLTCKITC
    SKU: 25271950
    $27.42
    Checking Pricing
         
    Wire Size:2/0 (Barrel A) AWG, 4 (Barrel B) AWG
    Color Code:Black (Barrel A), Grey (Barrel B)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YSR26FX4CFXLTCKITC
    • Color Code Black (Barrel A), Grey (Barrel B)
    • Finish Electro Tin-Plated
    • Wire Size 2/0 (Barrel A) AWG, 4 (Barrel B) AWG
    • For Use With Copper
    • Country of Origin US - USA
    Product Overview:
    Hyreducer™ Copper Compression Reducer Splice Kit, Code And Flex, Wire Size: 2/0 (Barrel A) AWG; 4 (Barrel B) AWG, Color Code: Black (Barrel A); Gray (Barrel B), Finish: Electro Tin-Plated