Burndy YSR6CFX10CLTCKITC Copper Compression Reducer Splice Kit, Code And Flex | Graybar Store
Burndy - Copper Compression Reducer Splice Kit, Code And Flex - YSR6CFX10CLTCKITC
+ / - Hover over image to Zoom
Other Views

    Copper Compression Reducer Splice Kit, Code And Flex

    Manufacturer: Burndy
    Manufacturer #: YSR6CFX10CLTCKITC
    SKU: 25257856
    $17.59
    Checking Pricing
         
    Wire Size:6 (Barrel A) AWG, 10 (Barrel B) AWG
    Color Code:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YSR6CFX10CLTCKITC
    • Color Code Blue
    • Finish Electro Tin Plated
    • Wire Size 6 (Barrel A) AWG, 10 (Barrel B) AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hyreducer™ Copper Compression Reducer Splice Kit, Code And Flex, Wire Size: 10 (Barrel B) AWG; 6 (Barrel A) AWG, Color Code: Blue, Finish: Electro Tin-Plated