Burndy YSR286CFXLTCKITC Copper Compression Reducer Splice Kit, Code And Flex | Graybar Store
Burndy - Copper Compression Reducer Splice Kit, Code And Flex - YSR286CFXLTCKITC
+ / - Hover over image to Zoom
Other Views

    Copper Compression Reducer Splice Kit, Code And Flex

    Manufacturer: Burndy
    Manufacturer #: YSR286CFXLTCKITC
    SKU: 22070800
    $23.60
    Checking Pricing
         
    Wire Size:4/0 (Barrel A) AWG, 6 (Barrel B) AWG
    Color Code:Purple (Barrel A), Blue (Barrel B)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YSR286CFXLTCKITC
    • Color Code Purple (Barrel A), Blue (Barrel B)
    • Finish Electro Tin Plated
    • Wire Size 4/0 (Barrel A) AWG, 6 (Barrel B) AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hyreducer™ Copper Compression Reducer Splice Kit, Code And Flex, Wire Size: 4/0 (Barrel A) AWG; 6 (Barrel B) AWG, Color Code: Blue (Barrel B); Purple (Barrel A), Finish: Electro Tin-Plated