Burndy YS2CFXLTCKITC Copper Compression In-Line Splice Kit, Code And Flex | Graybar Store
Burndy - Copper Compression In-Line Splice Kit, Code And Flex - YS2CFXLTCKITC
+ / - Hover over image to Zoom
Other Views

    Copper Compression In-Line Splice Kit, Code And Flex

    Manufacturer: Burndy
    Manufacturer #: YS2CFXLTCKITC
    SKU: 25213533
    $17.89
    Checking Pricing
         
    Wire Size:2 AWG
    Color Code:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS2CFXLTCKITC
    • Color Code Brown
    • Finish Electro Tin Plated
    • Wire Size 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hysplice™ Copper Compression In-Line Splice Kit, Code And Flex, Wire Size: 2 AWG, Color Code: Brown, Finish: Electro Tin-Plated