Burndy YSH3429 Copper Compression Double H Tap Connector | Graybar Store
Burndy - Copper Compression Double H Tap Connector - YSH3429
+ / - Hover over image to Zoom
Other Views

    Copper Compression Double H Tap Connector

    Manufacturer: Burndy
    Manufacturer #: YSH3429
    SKU: 95014514
    $136.28
    Checking Pricing
         
    Wire Size:1 to 6 (Tap2) AWG, 1/0 (Tap1) AWG, 250 kcmil, 8 to 14 (Tap3) AWG
    Color Code:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YSH3429
    • Color Code Brown
    • Finish Electro Tin Plated
    • Wire Size 1 to 6 (Tap2) AWG, 1/0 (Tap1) AWG, 250 kcmil, 8 to 14 (Tap3) AWG
    • For Use With Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    H Copper Crimit™; YSH Copper Compression Double H Tap Connector, Wire Size: 1 to 6 (Tap2) AWG; 1/0 (Tap1) AWG; 250 kcmil; 8 to 14 (Tap3) AWG, Color Code: Brown, Finish: Electro Tin-Plated