Galvan Industries 6260 Copper Coated Ground Rods, 5/8 IN x 10 FT | Graybar Store
Galvan Industries - Copper Coated Ground Rods, 5/8 IN x 10 FT - 6260
+ / - Hover over image to Zoom
Other Views

    Copper Coated Ground Rods, 5/8 IN x 10 FT

    Manufacturer: Galvan Industries
    Manufacturer #: 6260
    SKU: 25405865
    $21.30
    Checking Pricing
         
    Length (Feet):10.0
    Material Finish:Copper
    Rod Size (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Galvan Industries
    • Manufacturer # 6260
    • Length (Feet) 10.0
    • Material Finish Copper
    • Materials Steel
    • Rod Size (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper coated ground rod with 5/8-inch diameter by 10 feet length.
    Copper coated ground rods.

    Specifications

    • Nominal Diameter: 5/8 Inch
    • Length: 10 Feet
    • Actual Diameters (Inches): 0.555 - 0.565
    • UL Listed
    • Standard Bundle: 5
    • Color Code: Copper

    Features

    • Galvan's copper coated rods have a heavy, uniform coating of copper metallurgically bonded to a rigid steel core
    • UL Listed rods have 10-mil minimum copper plating
    • Made in USA