Hubbell Power Systems C2050224 Copper Coated Steel Staples With Diamond Point, 1 1/4 in. L x 1/4 in. W x 0.114 in. Wire Dia. | Graybar Store
Hubbell Power Systems - Copper Coated Steel Staples With Diamond Point, 1 1/4 in. L x 1/4 in. W x 0.114 in. Wire Dia. - C2050224
+ / - Hover over image to Zoom
Other Views

    Copper Coated Steel Staples With Diamond Point, 1 1/4 in. L x 1/4 in. W x 0.114 in. Wire Dia.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2050224
    SKU: 88305577
    $125.00
    Checking Pricing
         
    Packaging:5000 per Pack
    Use With:Ground Wire Molding; Secure Ground Wire
    Width (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2050224
    • Materials Steel
    • Width (Inches) 1/4 in.
    • Packaging 5000 per Pack
    • Use With Ground Wire Molding; Secure Ground Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Copper Coated Diamond Point Staple, Packaging: 5000 Per Pack, Width (Inches): 1/4 in, Steel