Hubbell Power Systems 9153 Copper Coated Steel Staples With Diamond Point, 1 3/4 in. L x 3/8 in. W x 0.144 in. Wire Dia. | Graybar Store
Hubbell Power Systems - Copper Coated Steel Staples With Diamond Point, 1 3/4 in. L x 3/8 in. W x 0.144 in. Wire Dia. - 9153
+ / - Hover over image to Zoom
Other Views

    Copper Coated Steel Staples With Diamond Point, 1 3/4 in. L x 3/8 in. W x 0.144 in. Wire Dia.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 9153
    SKU: 88056519
    $0.34
    Checking Pricing
         
    Packaging:2500 per Pack
    Use With:Ground Wire Molding; Secure Ground Wire
    Width (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 9153
    • Materials Steel
    • Width (Inches) 3/8 in.
    • Packaging 2500 per Pack
    • Use With Ground Wire Molding; Secure Ground Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Copper Coated Diamond Point Staple, Packaging: 2500 Per Pack, Width (Inches): 3/8 in, Steel